- 3/8" Pitch
- L Belt Size
- 1/2" Belt Width
- 15 Teeth
- 1.790" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | L |
| Type | DF-1 |
| Bore Type | Reborable |
| Bushing Series | N/A |
| Bushing Type | None |
| Pitch Diameter | 1.79 in |
| Belt Pitch | 0.375 in |
| Hub Dia. | 1.34 in |
| No. of Teeth | 15 |
| Hub Projection | 1/2 in |
| Belt Width | 0.5 in |
| Finished Bore | N/A |
| Outside Dia. | 1.76 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bore Range [Max] | 0.875 in |
| Weight | 0.66 LB |
| EAN or UPC | 782475810413 |

