- 14" Outside Diameter
- 5" Face Width
- Crown Face Split Pulley
- Requiring G Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
| Bore Range [Min] | 1.1875 in |
| Pulley Type | Split |
| Bore Range [Max] | 2.9375 in |
| Lagging Type | None |
| Outside Dia. | 14 in |
| Has Lagging | No |
| Face Type | Crown Face |
| Bushing Series | G |
| Lagging Groove Type | N/A |
| Bushing Type | Split Taper |
| Weight | 16.48 LB |
| EAN or UPC | 782475129522 |

