Skip to content Skip to navigation menu
Conveyor Pulley

14X51CR1/2HB HE30

Conveyor Pulley
Item #103471452
  • 14" Outside Diameter
  • 51" Face Width
  • Crown Face Drum Pulley
  • Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14" Outside Diameter
  • 51" Face Width
  • Crown Face Drum Pulley
  • Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
Bore Range [Min] 0.9375 in
Lagging Groove Type N/A
Outside Dia. 14 in
Face Type Crown Face
Bushing Type HE
Has Lagging No
Bore Range [Max] 3 in
Pulley Type Drum
Bushing Series HE30
Lagging Type None
Weight 186.0 LB
EAN or UPC 782475984237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison