- 14" Outside Diameter
- 38" Face Width
- Crown Face Wing Pulley
- Requiring SF Bushing w/a Min Bore of 1/2" & a Max Bore of 2 7/16"
| Bushing Series | SF |
| Pulley Type | Wing |
| Has Lagging | No |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.4375 in |
| Face Type | Crown Face |
| Bushing Type | QD® |
| Lagging Type | None |
| Lagging Groove Type | N/A |
| Outside Dia. | 14 in |
| Weight | 208.0 LB |
| EAN or UPC | 782475415847 |

