- 14" Outside Diameter
- 38" Face Width
- Crown Face Drum Pulley
- HE40 Bushing Required
- 1 15/16" to 4" Bore Range
| Lagging Type | None |
| Has Lagging | No |
| Pulley Type | Drum |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Bushing Type | HE |
| Bore Range [Min] | 1.9375 in |
| Outside Dia. | 14 in |
| Bore Range [Max] | 4 in |
| Bushing Series | HE40 |
| Weight | 164.0 LB |
| EAN or UPC | 782475566228 |

