Skip to content Skip to navigation menu
Conveyor Pulley

14X38CR DR HE25MDX

Conveyor Pulley
Item #103850103
  • 14" Outside Diameter
  • 38" Face Width
  • Crown Face Drum Pulley
  • Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14" Outside Diameter
  • 38" Face Width
  • Crown Face Drum Pulley
  • Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"
Has Lagging No
Bushing Type HE
Bushing Series HE25
Outside Dia. 14 in
Lagging Type None
Face Type Crown Face
Pulley Type Drum
Bore Range [Min] 0.9375 in
Bore Range [Max] 2.5 in
Lagging Groove Type N/A
Weight 584.0 LB
EAN or UPC 782475922123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison