Skip to content Skip to navigation menu
Conveyor Pulley

14X26CR WI SF

Conveyor Pulley
Item #100948632
  • 14" Outside Diameter
  • 36" Face Width
  • Crown Face Wing Pulley
  • Requiring SF Bushing w/a Min Bore of 1/2" & a Max Bore of 2 7/16"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14" Outside Diameter
  • 36" Face Width
  • Crown Face Wing Pulley
  • Requiring SF Bushing w/a Min Bore of 1/2" & a Max Bore of 2 7/16"
Outside Dia. 14 in
Has Lagging No
Bore Range [Max] 2.4375 in
Face Type Crown Face
Bushing Type QD®
Bushing Series SF
Lagging Groove Type N/A
Bore Range [Min] 0.5 in
Pulley Type Wing
Lagging Type None
Weight 144.0 LB
EAN or UPC 782475415533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison