- 14" Outside Diameter
- 26" Face Width
- Crown Face Drum Pulley
- Requiring HE25 Bushing w/a Min Bore of 1" & a Max Bore of 2 1/2"
| Lagging Groove Type | Herringbone |
| Face Type | Crown Face |
| Bushing Series | HE25 |
| Bore Range [Min] | 1 in |
| Lagging Thickness | 1/2 in |
| Bushing Type | HE |
| Lagging Type | Rubber - 60/70 Durometer |
| Pulley Type | Drum |
| Outside Dia. | 14 in |
| Has Lagging | Yes |
| Bore Range [Max] | 2.5 in |
| Weight | 96.0 LB |

