- Size 14S Coupling Flange
- Bored to 2 7/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Material | Cast Iron |
| Hub Dia. | 4 7/8 in |
| Lock Type | Setscrew |
| Hub Length | 1 1/16 in |
| Bore Size | 2.875 in |
| Set Screw | Yes |
| RPM [Max] | 2,200 rpm |
| Keyway Size | 3/4 x 3/8 |
| Coupling Size | 14S |
| Length Through Bore | 4.5 in |
| Outside Dia. | 13.875 in |
| Weight | 66.0 LB |
| EAN or UPC | 782475872671 |

