- 3/8" Pitch
- L Belt Size
- 3/4" Belt Width
- 14 Teeth
- 1.671" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Pitch | 0.375 in |
| Bushing Series | N/A |
| Bore Range [Min] | 0.375 in |
| Outside Dia. | 1.641 in |
| Pitch Diameter | 1.671 in |
| Bushing Type | None |
| No. of Teeth | 14 |
| Type | DF-1 |
| Finished Bore | N/A |
| Hub Dia. | 1.13 in |
| Hub Projection | 1/2 in |
| Bore Type | Reborable |
| Bore Range [Max] | 0.875 in |
| Belt Width | 0.75 in |
| Belt Size | L |
| Length Through Bore | 1.5 in |
| Weight | 0.69 LB |
| EAN or UPC | 782475088072 |

