Skip to content Skip to navigation menu
Dodge146418

146418

HT250 High Torque Synchronous Belt
Item #111785762
  • Synchronous Belt
  • 20 mm Width
  • 1440 mm Pitch Length
  • 8 mm Pitch
Dodge146418
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Belt
  • 20 mm Width
  • 1440 mm Pitch Length
  • 8 mm Pitch
Pitch 8 mm
Weight 0.37 LB
EAN or UPC 782475348480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison