- Bushing Coupling Hub
- Size E140
- P Bushing Sold Separately
features
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
| Material | Steel |
| Insert Style | 7060 Bushing |
| Coupling Size | E140 |
| RPM [Max] | 1,500 rpm |
| Coupling Type | Two Piece |
| Bore Type | Taper-Lock and QD Bushed |
| Torque [Max] | 340,340.0 in lb |
| Weight | 225.1 LB |
| EAN or UPC | 781568848074 |

