- Bushing Coupling Hub
- Size E140
- 7060 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Material | Steel |
| RPM [Max] | 1,500 rpm |
| Insert Style | P Bushing |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Size | E140 |
| Torque [Max] | 250,000.0 in lb |
| Coupling Type | Two Piece |
| Weight | 293.1 LB |
| EAN or UPC | 782476955434 |

