- D-Series Motor Brake
- 140 Frame Size
- 25 Ft-Lbs Static Torque
- 190/380 VAC 50HZ
- 7/8" Bore
features
- Splined hub permits uniform load distribution
- Rugged, die-cast aluminum housing mounts at any angle without modification
- Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
- Industry standard NEMA C-face mounting
- Reliable manual release lever resets automatically
- Integral key design simplifies installation with no loose parts
- Single, nonasbestos friction disc design allows quiet operation
- Wave spring provides 360° of force when power is removed from the brake
- Wear adjustments are made external to brake with no disassembly required
compliances
- 0
| Style | Motor Brake - Fan End Mounting |
| Voltage Rating | 190/380 VAC 50 Hz |
| Model | DBSC |
| Housing Length | 3.74 in |
| Enclosure | NEMA 1 |
| Unit Size | 140 |
| Torque Rating | 25 ft lb |
| Bore Size | 0.875 in |
| Frame | 140 |
| Power On/Power Off | Power Off |
| Outside Dia. | 6.63 in |
| Weight | 12.0 LB |
| EAN or UPC | 782475758692 |

