- 140 Single Chain, 70 Teeth, Taper-Lock Bushing (4040)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Inch/Metric | Inch |
| Outside Dia. | 40.017 in |
| Width Across Teeth | 0.924 in |
| Chain Pitch | 1.75 in |
| Bushing Series | 4040 |
| Sprocket Style | C |
| Bushing Bore [Min] | 1.4375 in |
| Bushing Bore [Max] | 4 in |
| Length Through Bore | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Material | Steel |
| Hub Dia. | 7 3/4 in |
| Chain No. | 140 |
| Pitch Diameter | 39.007 in |
| Type | C |
| No. of Teeth | 70 |
| Bushing Type | Taperlock |
| Weight | 0.2 LB |
| EAN or UPC | 782475047529 |

