- 140 Single Chain, 60 Teeth, Taper-Lock Bushing (4040)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Width Across Teeth | 0.924 in |
| Hub Dia. | 7 3/4 in |
| Bushing Bore [Min] | 1.4375 in |
| Bushing Type | Taperlock |
| No. of Teeth | 60 |
| Pitch Diameter | 33.438 in |
| Length Through Bore | 4 in |
| Material | Steel |
| Bushing Bore [Max] | 4 in |
| Type | C |
| Chain No. | 140 |
| Outside Dia. | 34.442 in |
| Sprocket Style | C |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Series | 4040 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.75 in |
| Weight | 188.0 LB |
| EAN or UPC | 782475047512 |

