Skip to content Skip to navigation menu
Taperlock Sprocket

140CTL36-3535

Taperlock Sprocket
Item #100992876
  • 140 Single Chain, 36 Teeth, Taper-Lock Bushing (3535)
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 140 Single Chain, 36 Teeth, Taper-Lock Bushing (3535)

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Width Across Teeth 0.924 in
Pitch Diameter 20.079 in
Chain No. 140
Sprocket Style C
Bushing Bore [Min] 1.1875 in
Inch/Metric Inch
Outside Dia. 21.05 in
Hub Dia. 6 1/2 in
Chain Pitch 1.75 in
No. of Strands Across 1
Type C
No. of Teeth 36
Hardened Teeth Without Hardened Teeth
Bushing Type Taperlock
Bushing Series 3535
Length Through Bore 3.5 in
Material Steel
Bushing Bore [Max] 3.5 in
Weight 80.0 LB
EAN or UPC 782475595655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison