- 140 Single Chain, 35 Teeth, Taper-Lock Bushing (3535)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Pitch Diameter | 19.523 in |
| Length Through Bore | 3.5 in |
| Bushing Bore [Min] | 1.1875 in |
| Width Across Teeth | 0.924 in |
| No. of Teeth | 35 |
| Material | Steel |
| Chain No. | 140 |
| Hub Dia. | 6 1/2 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.75 in |
| Type | C |
| Bushing Series | 3535 |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Bushing Bore [Max] | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 20.494 in |
| Weight | 1.5 LB |
| EAN or UPC | 782477132384 |

