- 140 Single Strand Chain, 19 Teeth, A Style, Steel Sprocket
features
- Allows exact ratio/rating required
- Fits shaft securely
- Compact design
- Easy installation
compliances
- 0
| No. of Teeth | 19 |
| Width Across Teeth | 0.924 in |
| Sprocket Style | A |
| Hub Dia. | N/A |
| Material | Steel |
| Bore Range [Max] | N/A |
| Outside Dia. | 11.537 in |
| Bore Range [Min] | 1.5 in |
| Hub Projection | N/A |
| Pitch Diameter | 10.632 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.924 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.75 in |
| Hub Length Thru | N/A |
| Inch/Metric | Inch |
| Chain No. | 140 |
| Weight | 20.0 LB |
| EAN or UPC | 782475054008 |

