
- Size 13S Coupling Flange
- Bored to 2 7/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Coupling Size | 13S |
RPM [Max] | 2,400 rpm |
Keyway Size | 3/4 x 3/8 |
Hub Length | 1 5/16 in |
Length Through Bore | 4.375 in |
Hub Dia. | 6 3/4 in |
Set Screw | Yes |
Bore Size | 2.875 in |
Material | Cast Iron |
Lock Type | Setscrew |
Outside Dia. | 11.75 in |
Weight | 45.0 LB |
EAN or UPC | 782475873173 |
