- Size 13S Coupling Flange
- Bored to 2 3/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bore Size | 2.375 in |
| RPM [Max] | 2,400 rpm |
| Material | Cast Iron |
| Lock Type | Setscrew |
| Hub Dia. | 6 3/4 in |
| Length Through Bore | 4.375 in |
| Set Screw | Yes |
| Coupling Size | 13S |
| Outside Dia. | 11.75 in |
| Hub Length | 1 5/16 in |
| Keyway Size | 5/8 x 5/16 |
| Weight | 45.0 LB |
| EAN or UPC | 782475872381 |

