- Size 13SC Spacer Hub
- 2 3/8" Bore
features
- Provides clean, quiet performance
- Two setscrews at 65°
- Slides into position for a snug fit
- No lubrication required
- Interchangeable components make installation quick and easy
- AGMA 9 balanced for reduced vibration
- No metal-to-metal contact
compliances
- 0
| No. of Cap Screws | 4 |
| Coupling Size | 13SC |
| Bore Size | 2.375 in |
| Size of Cap Screws | 5/8" x 4 3/4" |
| Material | Steel |
| Outside Dia. | 6.125 in |
| RPM [Max] | 2400 rpm |
| Length | 3 11/32 in |
| Weight | 21.7 LB |
| EAN or UPC | 782475876952 |

