- 1.33" Center Distance
- 60:1 Ratio
- .500" Shaft Input Input Shaft
- .625" Right Output Shaft
| Output Torque @ RPM | 298 in lb @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Frame | N/A |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output Configuration | Right Output |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1/2 in |
| Center Distance | 1.33 in |
| Box Length | 4.24 in |
| Box Height | 4 7/8 in |
| Torque Out @ 1750 rpm | 298 in lb |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Input HP @ RPM | 0.23 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Ratio | 60:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 4.1 in |
| Weight | 36.0 LB |
| EAN or UPC | 782475745036 |

