Skip to content Skip to navigation menu
Tigear-2® Shaft Input Left &/or Right Output Worm Gear Reducer

13S50L

Tigear-2® Shaft Input Left &/or Right Output Worm Gear Reducer
Item #101929668
  • 1.33" Center Distance
  • 50:1 Ratio
  • .500" Shaft Input Input Shaft
  • .625" Left Output Shaft
Tigear-2® Shaft Input Left &/or Right Output Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.33" Center Distance
  • 50:1 Ratio
  • .500" Shaft Input Input Shaft
  • .625" Left Output Shaft
Output (Shaft or Bore) Size 5/8 in
Torque Out @ 1750 rpm 313 in lb
Input (Shaft or Bore) Size 1/2 in
Box Length 4.24 in
Motor Application General Purpose
HP @ RPM 0.25 hp @ 1800 rpm
Box Width 4.1 in
Frame Size Shaft Input, Not a C-Face
Output Configuration Left Output
Frame N/A
Center Distance 1.33 in
Box Height 4 7/8 in
Input HP @ RPM 0.27 hp @ 1750 rpm
Output Torque @ RPM 313 in lb @ 1750 rpm
Ratio 50:1
Output RPM @ 1750 rpm Input 35 rpm
Input Configuration Shaft Input
Output RPM @ Input RPM 35 rpm @ 1750 rpm
Weight 36.0 LB
EAN or UPC 782475744985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison