- 1.33" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 5/8" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Box Height | 4 7/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Center Distance | 1.33 in |
| Input HP @ RPM | 0.23 hp @ 1750 rpm |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Configuration | Right Output |
| Motor Application | General Purpose |
| Ratio | 60:1 |
| Box Width | 4.1 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 2.95 x 2.71 |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Frame Size | 56C |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Box Length | 4.24 in |
| Weight | 36.0 LB |
| EAN or UPC | 782475741823 |

