- 1.330" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 5/8" Right Output Shaft
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Capability to mount in any position
- Robust ball bearings and tapered roller bearings for best-in-class longevity
options
- Base kits
- Tie rods
- Output brackets
| Output Torque @ RPM | 293 in lb @ 1750 rpm |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 0.64 hp @ 1750 rpm |
| Box Height | 4.88 in |
| Torque Out @ 1750 rpm | 293 in lb |
| Output (Shaft or Bore) Size | 5/8 in |
| Ratio | 15:1 |
| Box Length | 4.24 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 4.375 x 3.31 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Configuration | Right Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.88 x 2 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Center Distance | 1.33 in |
| Lubrication | Synthetic |
| Bolt Pattern | 3.25 x 2 |
| Frame | 56C |
| Box Width | 4.1 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Weight | 36.0 LB |
| EAN or UPC | 782475739431 |

