- 1.33" Center Distance
- 56C Frame
- 5:1 Ratio
- .625" C-Face Quilled Input Shaft
- .75" Hollow Output Shaft
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Input HP @ RPM | 1.32 hp @ 1750 rpm |
| Output Torque @ RPM | 219 in lb @ 1750 rpm |
| Box Length | 4.24 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Frame | 56C, 48Y |
| Motor Application | General Purpose |
| Box Width | 4.1 in |
| Center Distance | 1.33 in |
| Ratio | 5:1 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Configuration | Hollow Output |
| Box Height | 4 7/8 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 219 in lb |
| Output (Shaft or Bore) Size | 3/4 in |
| Weight | 36.0 LB |
| EAN or UPC | 782475739080 |

