- Size 13
- Type N Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Reduced stress buildup at edges
- Rounded edges for full tooth engagement
- Even load distribution
compliances
- 0
| Torsional Stiffness (Inch Pounds/Radian) | 3350 |
| Coupling Size | 13 |
| Sleeve Type | N |
| RPM [Max] | 2,400 rpm |
| Insert Style | Two Piece |
| Torque Rating [Max] | 11,350 in lb |
| Temperature Range [Max] | 200 °F |
| HP @ RPM | 324 hp @ 1800 rpm |
| Outside Dia. | 11.1875 in |
| Width | 5 1/2 in |
| Material | Neoprene |
| Temperature Range [Min] | -30 °F |
| Color | Black With Green Dot |
| Weight | 12.98 LB |
| EAN or UPC | 782475874163 |

