- 1.33" Center Distance
- 56C, 48Y Frame
- 40:1 Ratio
- .500" C-Face Coupled Input Shaft
- .625" Right Output Shaft
| Box Height | 4 7/8 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Center Distance | 1.33 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Ratio | 40:1 |
| Torque Out @ 1750 rpm | 319 in lb |
| Output Configuration | Right Output |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame Size | 56C |
| Input HP @ RPM | 0.32 hp @ 1750 rpm |
| Output Torque @ RPM | 319 in lb @ 1750 rpm |
| Box Width | 4.1 in |
| Motor Application | General Purpose |
| Box Length | 4.24 in |
| Input Configuration | C-Face Coupled |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Weight | 39.0 LB |
| EAN or UPC | 782475775781 |

