- Disc Center Assembly
- 263 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 3080 rpm Speed Rating
| Outside Dia. | 250 mm |
| Coupling Size | 263 |
| Weight | 82.89 LB |
| EAN or UPC | 782476569556 |
| Outside Dia. | 250 mm |
| Coupling Size | 263 |
| Weight | 82.89 LB |
| EAN or UPC | 782476569556 |