- Disc Center Assembly
- 210 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 3840 rpm Speed Rating
| Outside Dia. | 250 mm |
| Coupling Size | 210 |
| Weight | 54.09 LB |
| EAN or UPC | 782476569525 |
| Outside Dia. | 250 mm |
| Coupling Size | 210 |
| Weight | 54.09 LB |
| EAN or UPC | 782476569525 |