- Disc Center Assembly
- 210 Coupling Size
- Spacer Shaft Spacing
- 140 mm Outside Diameter
- 3840 rpm Speed Rating
| Outside Dia. | 140 mm |
| Coupling Size | 210 |
| Weight | 34.93 LB |
| EAN or UPC | 782476569501 |
| Outside Dia. | 140 mm |
| Coupling Size | 210 |
| Weight | 34.93 LB |
| EAN or UPC | 782476569501 |