- Disc Center Assembly
- 193 Coupling Size
- Spacer Shaft Spacing
- 140 mm Outside Diameter
- 4200 rpm Speed Rating
| Coupling Size | 193 |
| Outside Dia. | 140 mm |
| Weight | 27.16 LB |
| EAN or UPC | 782476569471 |
| Coupling Size | 193 |
| Outside Dia. | 140 mm |
| Weight | 27.16 LB |
| EAN or UPC | 782476569471 |