- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 100 mm Outside Diameter
- 7200 rpm Speed Rating
| Outside Dia. | 100 mm |
| Coupling Size | 115 |
| Weight | 6.69 LB |
| EAN or UPC | 782476569389 |
| Outside Dia. | 100 mm |
| Coupling Size | 115 |
| Weight | 6.69 LB |
| EAN or UPC | 782476569389 |