- Disc Center Assembly
- 263 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 3080 rpm Speed Rating
| Outside Dia. | 9 in |
| Coupling Size | 263 |
| Weight | 81.51 LB |
| EAN or UPC | 782476569341 |
| Outside Dia. | 9 in |
| Coupling Size | 263 |
| Weight | 81.51 LB |
| EAN or UPC | 782476569341 |