Skip to content Skip to navigation menu
Dodge138471

138471

Disc Center Assembly
Item #103650918
  • Disc Center Assembly
  • 193 Coupling Size
  • Spacer Shaft Spacing
  • 5 in Outside Diameter
  • 4200 rpm Speed Rating
Dodge138471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Center Assembly
  • 193 Coupling Size
  • Spacer Shaft Spacing
  • 5 in Outside Diameter
  • 4200 rpm Speed Rating
Outside Dia. 5 in
Coupling Size 193
Weight 26.72 LB
EAN or UPC 782476569259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison