- Disc Center Assembly
- 165 Coupling Size
- Spacer Shaft Spacing
- 5 in Outside Diameter
- 4920 rpm Speed Rating
| Coupling Size | 165 |
| Outside Dia. | 5 in |
| Weight | 16.98 LB |
| EAN or UPC | 782476569211 |
| Coupling Size | 165 |
| Outside Dia. | 5 in |
| Weight | 16.98 LB |
| EAN or UPC | 782476569211 |