- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 5 in Outside Diameter
- 7200 rpm Speed Rating
| Coupling Size | 115 |
| Outside Dia. | 5 in |
| Weight | 7.05 LB |
| EAN or UPC | 782476569136 |
| Coupling Size | 115 |
| Outside Dia. | 5 in |
| Weight | 7.05 LB |
| EAN or UPC | 782476569136 |