- Disc Center Assembly
- 94 Coupling Size
- Spacer Shaft Spacing
- 4 3/8 in Outside Diameter
- 9100 rpm Speed Rating
| Outside Dia. | 4.375 in |
| Coupling Size | 94 |
| Weight | 3.99 LB |
| EAN or UPC | 782476569075 |
| Outside Dia. | 4.375 in |
| Coupling Size | 94 |
| Weight | 3.99 LB |
| EAN or UPC | 782476569075 |