- 1310 Series Bushing
- 19.0000 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Torque Capacity | 320.83 lbf |
| Bore Size | 19 mm |
| Large Diameter | 2 in |
| Keyway Size | 6 mm x 2.8 mm |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Bushing Series | 1310 |
| Length Through Bore | 1 in |
| Wrench Torque | 15 lbf |
| Weight | 0.61 LB |
| EAN or UPC | 782475715220 |

