- 1310 Series Bushing
- 1 5/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 15 lbf |
| Cap Screws | 2 |
| Capscrew Size | 3/8 in x 5/8 in |
| Bore Size | 1 5/16 in |
| Length Through Bore | 1 in |
| Large Diameter | 2 in |
| Keyway Size | 5/16 x 5/32 |
| Bushing Series | 1310 |
| Torque Capacity | 320.83 lbf |
| Weight | 0.67 LB |
| EAN or UPC | 782475097852 |
-
Drop Ship Only


