Skip to content Skip to navigation menu
Conveyor Pulley

12X8STR SPLIT PUL

Conveyor Pulley
Item #101846908
  • 12" Outside Diameter
  • 8" Face Width
  • Straight Face Split Pulley
  • Requiring 2-G Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Outside Diameter
  • 8" Face Width
  • Straight Face Split Pulley
  • Requiring 2-G Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Bore Range [Max] 3.5 in
Face Type Straight Face
Bushing Series 2-G
Lagging Type None
Bushing Type Split Taper
Pulley Type Split
Lagging Groove Type N/A
Has Lagging No
Bore Range [Min] 1.1875 in
Outside Dia. 12 in
Weight 24.93 LB
EAN or UPC 782475129935
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison