Skip to content Skip to navigation menu
Conveyor Pulley

12X51CR DR F25

Conveyor Pulley
Item #100948441
  • 12" Outside Diameter
  • 51" Face Width
  • Crown Face Drum Pulley
  • Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Outside Diameter
  • 51" Face Width
  • Crown Face Drum Pulley
  • Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
Pulley Type Drum
Face Type Crown Face
Lagging Type None
Bushing Type Taper-Lock®
Bore Range [Max] 2.5 in
Outside Dia. 12 in
Has Lagging No
Lagging Groove Type N/A
Bushing Series 2517
Bore Range [Min] 0.5 in
Weight 138.0 LB
EAN or UPC 782475132072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison