Skip to content Skip to navigation menu
Conveyor Pulley

12X32CR DR E

Conveyor Pulley
Item #100948485
  • 12" Outside Diameter
  • 32" Face Width
  • Crown Face Drum Pulley
  • Requiring E Bushing w/a Min Bore of 7/8" & a Max Bore of 2 15/16"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Outside Diameter
  • 32" Face Width
  • Crown Face Drum Pulley
  • Requiring E Bushing w/a Min Bore of 7/8" & a Max Bore of 2 15/16"
Outside Dia. 12 in
Bushing Series E
Has Lagging No
Pulley Type Drum
Bushing Type QD®
Bore Range [Min] 0.875 in
Lagging Groove Type N/A
Face Type Crown Face
Bore Range [Max] 2.9375 in
Lagging Type None
Weight 102.0 LB
EAN or UPC 782475414376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison