
- Size 12S Coupling Flange
- Bored to 3 1/4"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Length Through Bore | 4 in |
Hub Dia. | 4 7/8 in |
Hub Length | 1 1/4 in |
Coupling Size | 12S |
Lock Type | Setscrew |
Bore Size | 3.25 in |
Set Screw | Yes |
Material | Cast Iron |
RPM [Max] | 2,800 rpm |
Keyway Size | 3/4 x 3/8 |
Outside Dia. | 10 in |
Weight | 27.5 LB |
EAN or UPC | 782475870806 |
