
- Size 12S Coupling Flange
- Bored to 2 3/4"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Bore Size | 2.75 in |
Hub Dia. | 4 7/8 in |
RPM [Max] | 2,800 rpm |
Set Screw | Yes |
Outside Dia. | 10 in |
Length Through Bore | 4 in |
Lock Type | Setscrew |
Coupling Size | 12S |
Material | Cast Iron |
Keyway Size | 5/8 x 5/16 |
Hub Length | 1 1/4 in |
Weight | 27.5 LB |
EAN or UPC | 782475870813 |
