
- Size 12S Coupling Flange
- Bored to 1 9/16"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Coupling Size | 12S |
Material | Cast Iron |
Set Screw | Yes |
Lock Type | Setscrew |
Hub Dia. | 3 3/4 in |
Bore Size | 1.5625 in |
Hub Length | 1 1/4 in |
RPM [Max] | 2,800 rpm |
Outside Dia. | 10 in |
Length Through Bore | 4 in |
Keyway Size | 3/8 x 3/16 |
Weight | 27.5 LB |
EAN or UPC | 782475873418 |
