- Size 12SC Spacer Hub
- 2 1/16" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Coupling Size | 12SC |
| Size of Cap Screws | 5/8" x 4" |
| Bore Size | 2.0625 in |
| Material | Steel |
| RPM [Max] | 2800 rpm |
| Outside Dia. | 5.75 in |
| No. of Cap Screws | 4 |
| Length | 2 31/32 in |
| Weight | 16.6 LB |
| EAN or UPC | 782475876549 |

