
- Size 12SC Spacer Hub
- 1 7/8" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
RPM [Max] | 2800 rpm |
No. of Cap Screws | 4 |
Length | 2 31/32 in |
Outside Dia. | 5.75 in |
Coupling Size | 12SC |
Bore Size | 1.875 in |
Size of Cap Screws | 5/8" x 4" |
Material | Steel |
Weight | 16.6 LB |
EAN or UPC | 782475874064 |
