- 3/4" Wide
- 25.5" Long, with a 28° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 25.5 in |
| Cross Section Height | 3/16 in |
| Angle of Sheave Groove | 28 ° |
| Cross Section Width | 3/4 in |
| Belt Size | 1228V |
| Weight | 0.26 LB |
| EAN or UPC | 782475078028 |

